Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Heavy Duty, Series 800, Metric, 12 Mm Drill Size Metric, 00472 In Drill
Mfr # 800A0120
Zoro # G007862219
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 800A0120
- Zoro # G007862219
- UPC # 45997393124
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Heavy Duty, Series 800, Metric, 12 mm Drill Size Metric, 00472 in Drill Size Decimal Inch, 48 mm Overall Length, 22 mm Cutting Depth, 2 Flutes, Spiral Flute, 22 mm Flute Length, Straight Shank, 135 deg Point, Split Poin pDrillco Jobber Length Drill, Heavy Duty, Series 800, Metric, 12 mm Drill Size Metric, 00472 in Drill Size Decimal Inch, 48 mm Overall Length, 22 mm Cutting Depth, 2 Flutes, Spiral Flute, 22 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A T-160-400 .160 X .400 Threading Tool (30-1396-C)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- DRILL AMERICA 7/16"-28 Carbon Steel Hex Die (DWTSH7/16-28)
- KRAFT TOOL Patch Gun, Drywall/Acoustic Repair (DC196)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 316 In Drill Size Fraction, 01875 In Drill Size (200A112)
- DRILLCO 3/16, JOBBER LENGTH DRILL - 100SE (100SE112)
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 3/32 (43606)
- Drillco Jobber Length Drill Bits