Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Heavy Duty, Series 800, Metric, 10 Mm Drill Size Metric, 03937 In Drill
Mfr # 800A1000
Zoro # G407862161
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 800A1000
- Zoro # G407862161
- UPC # 45997394282
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Heavy Duty, Series 800, Metric, 10 mm Drill Size Metric, 03937 in Drill Size Decimal Inch, 130 mm Overall Length, 95 mm Cutting Depth, 2 Flutes, Spiral Flute, 95 mm Flute Length, Straight Shank, 135 deg Point, Split Poin pDrillco Jobber Length Drill, Heavy Duty, Series 800, Metric, 10 mm Drill Size Metric, 03937 in Drill Size Decimal Inch, 130 mm Overall Length, 95 mm Cutting Depth, 2 Flutes, Spiral Flute, 95 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- MILWAUKEE TOOL M18 Cable Stripper (Tool-Only) (2935-20)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Hex Rethreading Die (DWTHX11412)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- DRILLCO 25/64, JOBBER LENGTH DRILL - 100SE (100SE125)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 7 Drill Size Wire, 0081 In Drill Size Decimal (280A007)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #44 (C18097)
- Drillco Jobber Length Drill Bits