Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size
Mfr # 480A010
Zoro # G507859085
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 480A010
- Zoro # G507859085
- UPC # 45997191065
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 in Drill Size Decimal Inch, 358 in Overall Length, 2716 in Cutting Depth, Spiral Flute, 2716 in Flute Length, Straight Shank, 135 deg Point, Split Point, pDrillco Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 in Drill Size Decimal Inch, 358 in Overall Length, 2716 in Cutting Depth, Spiral Flute, 2716 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel and Hard Metalp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM TOOLS Platinum Tools 100054C Platinum Tools EZ-RJPRO HD Crimp Tool - Black (100054C)
- PROSKIT Pin Extractor Set, 5pc (CE-0275)
- CENTURY DRILL & TOOL Cobalt Drill Bit 15Pc Set 1/16" To 1/2" By 32Nds (26315)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1 (AMG-1414)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- DRILLCO 3/8, JOBBER LENGTH DRILL - 100SE (100SE124)
- DRILLCO 1/16, JOBBER LENGTH DRILL - 100SE (100SE104)
- DRILLCO 3/16, JOBBER LENGTH DRILL - 100SE (100SE112)
- DRILLCO 3/32, JOBBER LENGTH DRILL - 100SE (100SE106)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #44 (C18097)
- Drillco Jobber Length Drill Bits