Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 In Drill Size Fraction, 0375 In
Mfr # 400E124
Zoro # G107859003
product price: $6.29
/ea
Sold in multiples of 6 for $37.74
$37.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400E124
- Zoro # G107859003
- UPC # 45997093017
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal Inch, 5 in Overall Length, 358 in Cutting Depth, 2 Flutes, Spiral Flute, 358 in Flute Length, Straight Shank, 135 deg Point, S pDrillco Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal Inch, 5 in Overall Length, 358 in Cutting Depth, 2 Flutes, Spiral Flute, 358 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Medium Strength Alloy Materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 6 mm Tip, 2 21/32 in L (45526)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- BON TOOL Bon 34-163 Asphaltsquareueegee 24" (34-163)
- MILWAUKEE TOOL 7.0 AMP 4-1/2" Small Angle Grinder (6130-33)
- DRILLCO Jobber Length Drill, Series 700, Imperial, 964 In Drill Size Fraction, 01406 In Drill Size (700A109)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- DRILLCO 29/64, JOBBER LENGTH DRILL - 100SE (100SE129)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- DRILLCO 5/16, JOBBER LENGTH DRILL - 100SE (100SE120)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 532 In Drill Size Fraction, 01562 In (400N110)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- Drillco Jobber Length Drill Bits