Shop All Carbide End Mills
Drillco
9/64, SOL CARB 2 FL END MIL SGL END 7200
Mfr # 72A109C
Zoro # G410372923
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 2 in
- Shank Dia. 3/16 in
- Size 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 72A109C
- Zoro # G410372923
- UPC # 45997390062
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Size | 9/64 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12X1.5, Form: B, Without Locknut (K0637.10406121)
- METABO 18V 1/2" - (SSW 18 LTX 400 BL)
- FEIN Adapter Weldon 1/4In Hex Slugger Zg (63206154010)
- CURRENT TOOLS 3" Follow Bar (254-119)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- GWS TOOL GROUP 125650 End Mill (125650)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 2FL Square Double End Endmill (201-118)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- MICRO 100 Carbide End Mill, 0.4 mm, Cut 1.2 mm, 2 FLT (RMEM-004-2)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- Drillco Carbide End Mills