Shop All Carbide End Mills
Drillco
9/64 4FL DBL-END SOLID CARB END-MIL 7500
Mfr # 75A109C
Zoro # G210370808
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 2 in
- Size 9/64 in
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 75A109C
- Zoro # G210370808
- UPC # 45997391533
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Size | 9/64 in |
Shank Dia. | 3/16 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket, SAE, Chrome plated, 0.98" L (910ET)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x12IN (50461)
- DRILL AMERICA .4260 HSS Straight Shank Chucking Reamer (DWRR.4260)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (02565TF)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/8, Number of Flutes: 2 (15416)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- Drillco End Mills