Shop All Ball End Mills
Drillco
9/32 4FLUT END-MIL S/E BALL NOSE -7700
Mfr # 77A118C
Zoro # G910373055
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material Solid Carbide
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 77A118C
- Zoro # G910373055
- UPC # 45997392127
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Size | 9/32 in |
Details
End Mill Material | Solid Carbide |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish Metric - 18m (13-1819MM)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-3/4 OCT AXLE NUT SKT (KH1225)
- KLEIN TOOLS 1/4IN Slotted Screw-Holding Screwdriver 1/4" Round (32215)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4X)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 3/16x1, Length of Cut: 1" (AMGN-606-B-ALTIN)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-040-060)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600", Included Angle: 14 Degrees (34460)
- Drillco Ball End Mills