Shop All Masonry Drill Bits
Drillco
9/16 X6.1/4 SDS PLUS DURATIP DRILL 1720F
Mfr # 172F1366
Zoro # G810373049
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Overall Length 6-1/4 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 172F1366
- Zoro # G810373049
- UPC # 45996697391
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Overall Length | 6-1/4 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap/Die Set Metric 24Pc (26313)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- KRAFT TOOL Curb Ramp Walking Groover 2" on C, 6"x10 (CC919BT)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- DRILLCO 3/4 X 12 SDS PLUS DURA-TIP MASONRY DRILL (172F14812)
- DRILLCO 5/8 X 21 SDS-MAX Masonry Drill (174F14021)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- DRILLCO 3/8 X 6.1/4 SDS PLUS DURATIP DRILL 1720 (172F1246)
- DRILLCO 11/16 X 8, SDS PLUS DRILL - 1700A (170A1448)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2200)
- Drillco Drill Bits