Shop All Masonry Drill Bits
Drillco
9/16 X 6, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1366A
Zoro # G010370589
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Overall Length 6 in
- Shank Size (In.) 3/8 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A1366A
- Zoro # G010370589
- UPC # 45996696097
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Overall Length | 6 in |
Shank Size (In.) | 3/8 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/16 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS2N)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- STARRETT Outside Spring Caliper, 6 In, Solid (275-6)
- WERA Precision Screwdriver 2.0mm Round (05118006001)
- DRILLCO 5/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1406B)
- DRILLCO 3/8 X 24, MASONRY DRILL ROTA & HAM -1600A (160A12424A)
- DRILLCO 5/16 X 5, MASONRY DRILL ROTA & HAM -1600A (160A1205)
- DRILLCO 5/32 X 3, MASONRY DRILL ROTA & HAM -1600A (160A1103)
- DRILLCO 3/16 X 7-5/8, ANCHOR DRILL -1800A (180A1127)
- DRILLCO 5/32 X 4.1/4, SDS PLUS DRILL - 1700A (170A1104)
- RELTON Straight-Shank Multi-Purpose Bit 5/32" X 4" Groo-V Tip Bit (GRT- 1- 4)
- Drillco Masonry Drill Bits