Shop All Masonry Drill Bits
Drillco
9/16 X 16, MASONRY DRILL ROT & HAM -1600A
Mfr # 160A13616B
Zoro # G810373810
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Overall Length 16 in
- Shank Size (In.) 3/8 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A13616B
- Zoro # G810373810
- UPC # 45996696073
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Overall Length | 16 in |
Shank Size (In.) | 3/8 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 19mm 6 Point 40mm 3/8 Sq. Drive (3300X-19)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (DCH0234-G)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- SUNEX 1/2" Drive Impact Socket 6 (217M)
- DRILLCO 3/4 X 10 SDS PLUS DURA-TIP MASONRY DRILL (172F14810)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- DRILLCO 7/16 X 12.1/2, SDS PLUS DRILL - 1700A (170A12812)
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- DRILLCO 7/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F12812)
- DRILLCO 7/32 X 16, SDS PLUS DRILL - 1700A (170A11416)
- CENTURY DRILL & TOOL Fast Spiral Masonry Drill, 1/4x2-1/4x4in. (84416)
- Drillco Drill Bits