Shop All Construction Reamers
Drillco
9/16 Straight Flute Hex Nut Car Length Construction Reamer
Mfr # 150HX136
Zoro # G900869186
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.1/2
- Flute Length 4
- Material High Speed Steel
- Flute Type Straight Flute
- Shank Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 150HX136
- Zoro # G900869186
- UPC # 45996695595
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.1/2 |
Flute Length | 4 |
Size | 9/16 |
Details
Material | High Speed Steel |
Flute Type | Straight Flute |
Shank Type | Hex Nut |
Finish | Black Oxide |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.40mm (C18914)
- CRAFTSMAN HVAC Right cut Tin Snips, 1.18 (CMHT73560)
- HANSEN Socket Tray, 1/2 In Dr, SAE, Std and Deep (1201)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- DRILLCO 1/2" Straight Flute Hex Nut Car Length Construction Reamer (150HX132)
- DRILLCO 3/4, High Spiral Flute 1/2 Shank Construction Reamer (428A148)
- DRILLCO 15/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF160)
- DRILLCO 3/8, High Sp Fl 3/8" SH NITRO Construction Reamer (428N124)
- DRILLCO 1-3/8 Spiral Flute Construction Reamer (427A224-132)
- DRILLCO 3pc HSS Multi-Step Reamer Set, #1 - #3 (470SESET)
- KODIAK CUTTING TOOLS 9/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496909)
- Drillco Reamers