Shop All Construction Reamers
Drillco
9/16, Spiral Flute 1/2" Shank Construction Reamer
Mfr # 427A136
Zoro # G500869241
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.7/8
- Material High Speed Steel
- Flute Type Spiral Flute
- Flute Length 4
- Shank Type 3 Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427A136
- Zoro # G500869241
- UPC # 45997094946
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.7/8 |
Flute Length | 4 |
Size | 9/16 |
Details
Material | High Speed Steel |
Flute Type | Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 56 mm Size, Standard Socket, black oxide (848-56MM)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-19/64 (55483)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922HFL)
- DRILLCO 17/32 Spiral Flute Construction Reamer (427A134)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- DRILLCO 1-1/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N216-132)
- DRILLCO 5/16, High Sp Fl 5/16" SH NITRO Construction Reamer (428N120)
- DRILLCO 3/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N148)
- DRILLCO 1-3/16, Spiral Flute 3/4" Shank Construction Reamer (427A212)
- DRILLCO 13/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF152)
- Drillco Reamers