Shop All Reduced Shank Drill Bits
Drillco
9/16, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E136
Zoro # G310371392
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E136
- Zoro # G310371392
- UPC # 45996595963
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Wire twisting plier L.280 mm head gunmetal finish, polished handles gunmetal finish (65751280)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum Rapid Pipe Wrench (18)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- WESTWARD Transfer Punch, 37/64 In Tip, 4-7/8 In L (22N819)
- DRILLCO 5/8, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N140)
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E139)
- DRILLCO 43/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E143)
- DRILLCO 11/16, S&D DRILL 1/2 in. SHANK - 1000 (1000A144)
- DRILLCO 49/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF149)
- DRILLCO 3/4, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N148)
- DRILL AMERICA 7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X7/16)
- Drillco Reduced Shank Drill Bits