Shop All Reduced Shank Drill Bits
Drillco
9/16, S&D DRILL 1/2 in. SHANK - 1000
Mfr # 1000A136
Zoro # G410370509
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000A136
- Zoro # G410370509
- UPC # 45996595116
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64 (C13106)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301)
- URREA Extension, 1/2"X2-1/2" (5460)
- STANLEY 16 oz. Fatmax Curved Claw Hammer, Smooth Face, 13 1/2 in L Graphite Handle, Steel Head (51-505)
- DRILLCO 49/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E149)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A203)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- DRILLCO 3/4, S&D DRILL 1/2 in. SHANK - 1000E (1000E148)
- DRILLCO 1-9/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E218)
- DRILLCO 1-11/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E211)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 19/32 (53438)
- Drillco Reduced Shank Drill Bits