Shop All Solid Spade Drill Bits
Drillco
9/16 in. PADDLE BITS - 1950E
Mfr # 195E136
Zoro # G610373485
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Inch
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 195E136
- Zoro # G610373485
- UPC # 45996698916
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Inch |
Drill Bit Size | 9/16 in |
Overall Length | 6 in |
Description
Ball grove hex shank helps reduce slippage in the drill chuck.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Hex Security Insert Bit Set - 7PC (48-32-4619)
- SPYDER 4-1/8" Carbide Tipped Hole Saw (600834)
- WARNER Scraper, 1" (808)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- DRILLCO 3/4 in. PADDLE BITS - 1950E (195E148)
- DRILLCO 3/8 in. PADDLE BITS - 1950E (195E124)
- DRILLCO 1/4 in. PADDLE BITS - 1950E (195E116)
- DRILLCO 1 in. PADDLE BITS - 1950E (195E164)
- BLU-MOL XTREME SPADE BIT CS HEX 5/8X6in. (E0217020)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2050x1)
- Drillco Drill Bits