Shop All Construction Reamers
Drillco
9/16, High Spiral Flute 1/2 Shank Construction Reamer
Mfr # 428A136
Zoro # G800869163
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7/8
- Material High Speed Steel
- Finish Black Oxide
- Shank Type 3 Flats, Reduced Shank
- Flute Type High Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A136
- Zoro # G800869163
- UPC # 45997095899
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.7/8 |
Size | 9/16 |
Flute Length | 4 |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | 3 Flats, Reduced Shank |
Flute Type | High Spiral Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Bi Metal Variable Pitch Hole Saw (VP40)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- PROTO 3/8 in Drive, 17/32" 12 pt SAE Socket, 12 Points (J5217)
- DRILLCO 1/4, High Spiral Flute 1/4 Shank Construction Reamer (428A116)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- DRILLCO 11/16, Spiral Flute 1/2" Shank Construction Reamer (427A144)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- DRILLCO 5/8, Spiral Flute 1/2" Shank Construction Reamer (427A140)
- DRILLCO 13/32, Spiral Flute 13/32" Shank NITRO Construction Reamer (427N126)
- DRILLCO 1-3/8, Spiral Flute Hex Nut Shank Bridge Reamer (429A224)
- Drillco Reamers