Shop All Hand Reamers
Drillco
9/16, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E136
Zoro # G510372922
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/2 in
- Material High Speed Steel
- Size 9/16 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E136
- Zoro # G510372922
- UPC # 45997099286
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 6-1/2 in |
Size | 9/16 in |
Details
Material | High Speed Steel |
Measurement System | Inch |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- WIHA 1/2" Drive Socket Set Metric 14 Pieces 8 mm to 24 mm , Chrome (31694)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILLCO 5/8, HAND REAMER STRAIGHT FLUTE - 4400E (440E140)
- DRILLCO 1-7/16, HAND REAMER SPIRAL FLUTE - 4450E (445E228)
- MELCUT Set Of 5 Carbide Tip 1/4In Reamer (SSR084)
- Drillco Hand Reamers