Shop All Annular Cutters
Drillco
9/16, Annular Cutters, 1.3/8" Depth of Cut, Carbide Tipped
Mfr # 91CT136
Zoro # G500868244
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide Tipped
- Finish Bright
- Size 9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 91CT136
- Zoro # G500868244
- UPC # 45997396545
- Country of Origin China
- Category Annular Cutters
Dimensions
Size | 9/16 |
Details
Material | Carbide Tipped |
Finish | Bright |
Description
Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m1.5 x .35 HSS Plug Tap and 1.15mm HSS Drill Bit Kit (POUMS1.5X.35)
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-F (C71076)
- DRILLCO Chuck, Series Aca, For Use With Annular Adapter, Specifications 12 In, Hss, BrightBlack (MA000)
- DRILLCO 13/16 4" Depth of Cut Annular Cutter (94SE152)
- DRILLCO 2-5/16 1" Depth of Cut Annular Cutter (91SE320)
- DRILLCO 2-1/4 4" Depth of Cut Annular Cutter (94SE316)
- DRILLCO 3-1/4 3" Depth of Cut Annular Cutter 1-1/4 SH (93SE416)
- DRILLCO 7/8 3" Depth of Cut Annular Cutter (93SE156)
- UNIBOR 2.13/16 x 2 TCT , 3/4 shank, TCT (27290)
- Drillco Annular Cutters