Shop All Carbide End Mills
Drillco
9/16 4FL SOLID CARB END-MIL SGL END-7300
Mfr # 73A136C
Zoro # G110370397
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 3-1/2 in
- Shank Dia. 9/16 in
- Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 73A136C
- Zoro # G110370397
- UPC # 45997390932
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 9/16 in |
Size | 9/16 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 15mm Size (J1215MASD)
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 4 FLT (SBM-625-4X)
- GWS TOOL GROUP 122836 End Mill (122836)
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4 (15472)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001100)
- Drillco Carbide End Mills