Shop All High Speed Steel End Mills
Drillco
9/16 4 FL CENT CUT END-MIL 1/2 SHK 5150A
Mfr # 515A136B
Zoro # G810372967
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1-3/8 in
- Shank Dia. 1/2 in
- Size 9/16 in
- Dimension Type Inch
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 515A136B
- Zoro # G810372967
- UPC # 45997195575
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1-3/8 in |
Shank Dia. | 1/2 in |
Size | 9/16 in |
Dimension Type | Inch |
Overall Length | 3-3/8 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3", Carbon Steel (07410)
- EXCEL BLADES 30° Snap Blade, 9mm Snap Knife Utility Replacement Blade, 10pcs., 6pk. (20030)
- STARRETT Thickness Gage, 0.011 In, 1/2 x 12 In (667-11)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- DRILLCO 3/8, TWO FL DBL END END-MIL 3/8 SHK 5400A (54A124A)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5740900)
- Drillco High Speed Steel End Mills