Shop All Ball End Mills
Drillco
9/16 2FL END- MIL BALL NOSE 1/2SH 6400A
Mfr # 640A136B
Zoro # G710370186
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material High Speed Steel
- Length of Cut 1-1/8 in
- Shank Dia. 1/2 in
- Overall Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 640A136B
- Zoro # G710370186
- UPC # 45997199955
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Length of Cut | 1-1/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3-1/8 in |
Size | 9/16 in |
Details
End Mill Material | High Speed Steel |
Description
Ball Nose End Mills have rounded end cutting edges. This style of end mill is available as a center cutting tool only. It is used where rounded details must be machined in a part for example, a slot with a rounded bottom. It is also used where sharp machined corners must be avoided. Ball nose end mills are also widely used for delicate cuts on contoured surfaces of molds and dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- INTERSTATE PNEUMATICS In Line Blow Gun with Brass Safety Tip (B311)
- IRWIN 4IN C-Clamp (225104)
- LEVEL 5 TOOLS Drywall Skimming Blade, 7 (4-907)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (894908)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-400)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- Drillco End Mills