Shop All Thread Forming Taps
Drillco
9/16-18, NITRO TAPER TAP - 2000N
Mfr # 20N136FT
Zoro # G410373524
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Size 9/16 in
- Overall Length 3-19/32 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20N136FT
- Zoro # G410373524
- UPC # 45996797053
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 9/16 in |
Overall Length | 3-19/32 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18122)
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- MAG-MATE Inspection Mirror, 6-1/2" to 36" L, Oblong (315HVO)
- DEWALT 1-Piece 2-3/4" x 12" SDS Max Core Bit (DW5918)
- DRILLCO 3/8-16, HSS TAPER TAPS - 2000 (20A124CT)
- DRILLCO 8-32, CARBON TAPER TAPS - 2000C (20C008CT)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- DRILLCO 1-1/4--12, NITRO TAPER TAP - 2000N (20N216FT)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- DRILLCO 8MM X 1.00, CARBON PLUG TAP - 2000C (20C080AP)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102408)
- Drillco Thread Forming Taps