Shop All Tap Sets
Drillco
9/16-18, NITRO TAP SET - 2000N
Mfr # 20N136FS
Zoro # G610373539
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 3-19/32 in
- Tap Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 3-19/32 in |
Tap Size | 9/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Ramp Type Spark Plug Gauge (640594)
- DRILL AMERICA 19/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F19/32)
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (433159)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- DRILLCO 63PCHSS-TAP & RD ADJ DIE SET (2000R63)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 6.0MM-1.00 4FL TAP SET - 2800 (28A060AS)
- DRILLCO 22mm x 2.5, Metric Tap Set (28E220AS)
- GREENFIELD THREADING Tap Set, 1/2"-13, Bottoming, Plug, Taper, 4 Flutes, UNC (174504)
- Drillco Tap Sets