Shop All Tap Sets
Drillco
9/16-18, HSS TAPS SETS - 2000
Mfr # 20A136FS
Zoro # G210373588
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 9/16 in
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 9/16 in |
Overall Length | 9/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- KO-KEN Socket 12mm Surface 55mm 3/8 Sq. Drive (3310M-12)
- CRAFTSMAN Wrenches, 18mm Short Metric Combination (CMMT44119)
- CMT 10" Stainless Steel Blade (226.572.10)
- DRILLCO 1.6MM-0.35 2FL TAP SET - 2800 (28A016AS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 10-32, HSS TAPS SETS - 2000 (20A010FS)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 1-8UNC (342746)
- Drillco Taps