Shop All Tap Sets
Drillco
9/16-18, HSS Tap Set H-3
Mfr # 20E136FS
Zoro # G800869071
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- Size 9/16
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 9/16 |
Length of Thread | 1.65625 |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
System of Measurement | Fractional |
Chamfer | Set |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Black Handle (OGK002BKT)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- DRILLCO 3-48, HSS TAPS SETS - 2000 (20A003CS)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502717)
- Drillco Tap Sets