Shop All Round Dies
Drillco
9/16-18, 1-1/2 OD ADJUSTABLE DIES -3000E
Mfr # 30E136FC
Zoro # G910371990
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Tap Dimension Type Inch
- Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 30E136FC
- Zoro # G910371990
- UPC # 45996994858
- Country of Origin China
- Category Round Dies
Dimensions
Tap Dimension Type | Inch |
Size | 9/16 in |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 38-1/2" L x 24.6" W x 18.4" D (BLACKBOX-7U)
- EXCEL BLADES #25 Curved Contoured Blades, 100PK (22625IND)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - w/o Tip (B300)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- DRILLCO 1-1/8--12, 2-1/2 OD RND ADJUST DIE -3000E (30E208FE)
- DRILLCO 2 in.-4-1/2, 3 in. OD ROUND ADJUST DIES - 3000E (30E264CF)
- DRILLCO 1/2-13, 2 in. OD ADJUSTABLE DIES - 3000E (30E132CD)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 1/4-28UNF (400229)
- Drillco Dies