Shop All Spiral Point Taps
Drillco
9/16-12, SPIRAL POINT TAPS - 2100
Mfr # 21A136CP
Zoro # G610373003
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Overall Length 3-19/32 in
- Tap Material High Speed Steel
- Tap Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 21A136CP
- Zoro # G610373003
- UPC # 45996891171
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 3-19/32 in |
Tap Size | 9/16 in |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10A)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc (63134999012)
- MILWAUKEE TOOL Battery Pack, Li-Ion, 5.0Ah, 18.0V (48-11-1852, 48-11-1850)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (389746)
- DRILLCO 14MM-2.00 SPIRAL POINT TAP - 2850 (285A140A)
- DRILLCO Spiral Point Taps, 10-24, 12PK (21E010CP)
- DRILLCO 1/4-28, NITRO SPIRAL POINT TAPS - 2100N (21N116FP)
- DRILLCO 1/2-13, NITRO SPIRAL POINT TAPS - 2100N (21N132CP)
- DRILLCO 8-32, NITRO SPIRAL POINT TAPS - 2100N (21N008CP)
- DRILLCO Spiral Point Taps, 5/16-18, 6PK (21E120CP)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PSU04N4NEX)
- Drillco Taps