Shop All Taper Pin Reamers
Drillco
9, RIGHT HAND CUT TAPER PIN REAMER -4550E
Mfr # 455E090
Zoro # G910370474
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 9
- Shank Dia. 9/16 in
- Overall Length 8-5/16 in
- Material High Speed Steel
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 455E090
- Zoro # G910370474
- UPC # 45997190785
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
For Pin Size | 9 |
Shank Dia. | 9/16 in |
Overall Length | 8-5/16 in |
Details
Material | High Speed Steel |
Measurement System | Inch |
Description
Taper Pin Reamers are manufactured with a taper of 1/4'' per foot. They are used to ream holes into which standard taper pins will fit. The point of each reamer will enter hole reamed by the next smaller size. Hole to be reamed should be a few thousands smaller than the small diameter of the finished reamed hole. Square shank allows hand straight and spiral flute reamers to be held in a tap wrench or vise, depending on whether the reamer of the part is rotated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (252828)
- DRILL AMERICA 5/16" Carbide Spade Drill Bit (DMO5/16SPADE)
- DRILLCO 3, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E030)
- DRILLCO 7, RIGHT HAND CUT TAPER PIN REAMER -4550E (455E070)
- DRILLCO 2, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E020)
- DRILL AMERICA #1 HSS Straight Flute Taper Pin Reamer (DWRRTP1)
- DRILL AMERICA #1 HSS Helical Flute Taper Pin Reamer (DWRRTPH1)
- DRILL AMERICA #5/0 HSS Straight Flute Taper Pin Reamer (DWRRTP5/0)
- DRILL AMERICA #1 HSS Spiral Flute Taper Pin Reamer (DWRRTPS1)
- Drillco Taper Pin Reamers