Shop All Drill Bit Sets
Drillco
8PC S&D DRILL BIT SET 9/16-1" BY 16ths
Mfr # 1000A8
Zoro # G700869621
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 8pc
- Point Angle 118° Point
- Shank Type 1/2" Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000A8
- Zoro # G700869621
- UPC # 45997490434
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 8pc |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Point Angle | 118° Point |
Shank Type | 1/2" Reduced Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-16 HSS Plug Hand Tap (DWTST1-1/2-16P)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- POWERBUILT 3/8&1/2 Dual Drive Torque Wrench (10-150Ft) (944001)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILLCO 29PC NITRO DRILL BIT SET 1/16-1/2 BY 64ths (400N29)
- DRILLCO 21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32 (500E21V)
- DRILLCO 8PC COBALT S&D DRILL SET 9/16-1" BY 16ths (1000C8)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (400F29)
- DRILLCO 29PC MECH. DRILL BIT SET 3/8 SHK 1/16-1/2 BY 64THS (1045N29)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN (69859)
- Drillco Drill Bit Sets