Shop All Thread Forming Taps
Drillco
8MM X 1.25, CARBON TAPER TAP - 2000C
Mfr # 20C080BT
Zoro # G110372902
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 8mm
- Overall Length 2-3/4 in
- Tap Dimension Type Metric
- Tap Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20C080BT
- Zoro # G110372902
- UPC # 45996792188
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Size | 8mm |
Overall Length | 2-3/4 in |
Tap Dimension Type | Metric |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- SIMONDS Half Round File, American, 10inL, Nat. (73321500)
- SUPERCUT 132-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (532142)
- IRWIN Die, 3/8-16, 25/32 NC HRT (7234)
- DRILLCO 8MM X 1.00, CARBON PLUG TAP - 2000C (20C080AP)
- DRILLCO 1-3/8--12, NITRO TAPER TAP - 2000N (20N224FT)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- WIDIA Thread Forming Tap, #10-32, Plug, Uncoated, 3 Flutes (17020)
- Drillco Taps