Shop All Thread Forming Taps
Drillco
8MM X 1.25, CARBON BOTTOM TAP - 2000C
Mfr # 20C080BB
Zoro # G010372941
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material Carbon
- Tap Size 8mm
- Overall Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20C080BB
- Zoro # G010372941
- UPC # 45996792164
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Metric |
Tap Size | 8mm |
Overall Length | 2-3/4 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 5" Handheld Corded Variable Speed Angle Grinder, 110 volt (970552501)
- ZORO SELECT Rivet Nut Gunw/Mandrels, 8-32, 10-24, 10-32 (5TUW3)
- GREENLEE Knock Out Hydraulic Ram (746A)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- DRILLCO 9/16-12, CARBON BOTTOMING TAPS - 2000C (20C136CB)
- DRILLCO 8-32, HSS NITRO TAPER TAP - 2000N (20N008CT)
- DRILLCO 1/4-20 THREAD FORMING BOTTOM TAP - 2090 (209A116CB)
- DRILLCO 18MM-2.50 4FL TAPER TAP - 2800 (28A180AT)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- Drillco Taps