Shop All Thread Forming Taps
Drillco
8MM X 1.00, CARBON PLUG TAP - 2000C
Mfr # 20C080AP
Zoro # G010372743
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material Carbon
- Overall Length 2-3/4 in
- Tap Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C080AP
- Zoro # G010372743
- UPC # 45996792140
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Metric |
Overall Length | 2-3/4 in |
Tap Size | 8mm |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- ZORO SELECT Tape/Label Dispenser, 3/4in. (3JXW9)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- DRILLCO 3/4-16, NITRO PLUG TAP - 2000N (20N148FP)
- DRILLCO 9/16-18, NITRO TAPER TAP - 2000N (20N136FT)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- DRILLCO 3/8-16, CARBON PLUG TAPS - 2000C (20C124CP)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- Drillco Taps