Shop All Thread Forming Taps
Drillco
8MM X 1.00, CARBON BOTTOM TAP - 2000C
Mfr # 20C080AB
Zoro # G410372749
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4 in
- Tap Dimension Type Metric
- Tap Material Carbon
- Tap Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C080AB
- Zoro # G410372749
- UPC # 45996792133
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Overall Length | 2-3/4 in |
Tap Dimension Type | Metric |
Tap Size | 8mm |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- CENTURY DRILL & TOOL Fractional Drill Guage, 1/16-1/2 in. (64120)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- VAUGHAN Hammer Handle, 15-3/4 In Hickory (62403)
- DRILLCO 5/8-11, CARBON BOTTOMING TAPS - 2000C (20C140CB)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- DRILLCO 3/8-16, HSS PLUG TAPS H-3 - 2000E (20E124CP)
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- DRILLCO 3/8-16, CARBON PLUG TAPS - 2000C (20C124CP)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes (289996)
- Drillco Taps