Shop All Chucking Reamers
Drillco
8.0MM, S/S STR FLUTE CHUCK REAMER - 4350E
Mfr # 435E080
Zoro # G210373793
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Metric
- Shank Size 8mm
- Overall Length 120mm
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 435E080
- Zoro # G210373793
- UPC # 45997097602
- Country of Origin China
- Category Chucking Reamers
Dimensions
Shank Size | 8mm |
Overall Length | 120mm |
Size | 8mm |
Details
Material - Machining | High Speed Steel |
Measurement System | Metric |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 - #5) (STE1-5SET)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 3/8"-Spline (JSCR12)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- QUALTECH Drift Key, Fits Morse Taper SocketsSleeves 4, 5, 6, 7 Length, HSS, Bright (DWDDRIFTS4)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- DRILLCO 17/32, S/S HEL FLUT CHUCK REAMER -4375E (437E134)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- DRILLCO 15/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E115)
- DRILLCO 9/16, HELICAL FLUT CHUCK REAMER -4375E (437E136)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- CHAMPION CUTTING TOOL 5/16in-9/16in Brute XSR Step Reamers, 5 Steps: 5/16in, 3/8in (CHA XSR-5/16X9/16)
- Drillco Chucking Reamers