Shop All Thread Forming Taps
Drillco
8.0MM-1.25 4FL TAPER TAP - 2800
Mfr # 28A080AT
Zoro # G410370240
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Size 8mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 28A080AT
- Zoro # G410370240
- UPC # 45996897623
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 8mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L (GT500)
- DRILL AMERICA 10-32 Carbon Steel Hand Tap Set (DWTS10-32)
- LINK 1/4" HSS Se .280 X .375 Drill .406 Cbore 7/16 Shank 1-3/4 Oal (50-L2-184)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 4.0Ah LiHD)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- DRILLCO 1-1/4--12, NITRO TAPER TAP - 2000N (20N216FT)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- DRILLCO 3/8-16, CARBON PLUG TAPS - 2000C (20C124CP)
- DRILLCO 3/8-16, HSS BOTTOMING TAP - 2000 (20A124CB)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- Drillco Taps