Shop All High Speed Steel End Mills
Drillco
8.0, 4 FL SGL END END-MIL 3/8 SHK -5600A
Mfr # 565A080
Zoro # G210373854
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in
- Overall Length 2-1/2 in
- Material High Speed Steel
- Shank Dia. 3/4 in
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 565A080
- Zoro # G210373854
- UPC # 45997197630
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 3/4 in |
Overall Length | 2-1/2 in |
Shank Dia. | 3/4 in |
Size | 8mm |
Dimension Type | Metric |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ship Auger Bit with Screw Point 7/8-Inch (53404)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- FEIN Saw Blde Set Bim-151 10P (63502151290)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- Drillco End Mills