Shop All Taper Pin Reamers
Drillco
8, RIGHT HAND CUT TAPER PIN REAMER -4500E
Mfr # 450E080
Zoro # G910374014
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 8
- Shank Dia. 7/16 in
- Overall Length 7-3/16 in
- Material High Speed Steel
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 450E080
- Zoro # G910374014
- UPC # 45997099651
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
For Pin Size | 8 |
Shank Dia. | 7/16 in |
Overall Length | 7-3/16 in |
Details
Material | High Speed Steel |
Measurement System | Inch |
Description
Taper Pin Reamers are manufactured with a taper of 1/4'' per foot. They are used to ream holes into which standard taper pins will fit. The point of each reamer will enter hole reamed by the next smaller size. Hole to be reamed should be a few thousands smaller than the small diameter of the finished reamed hole. Square shank allows hand straight and spiral flute reamers to be held in a tap wrench or vise, depending on whether the reamer of the part is rotated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- DRILLCO 2, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E020)
- DRILLCO 3, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E030)
- DRILLCO 7, RIGHT HAND CUT TAPER PIN REAMER -4550E (455E070)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- Drillco Reamers