Shop All Spiral Point Taps
Drillco
8-32, SPIRAL POINT TAPS - 2100
Mfr # 21A008CP
Zoro # G910372300
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #8
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Overall Length 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 21A008CP
- Zoro # G910372300
- UPC # 45996891010
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8 in |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, 1-1/8" (000420129)
- GENERAL TOOLS Compass And Scriber (843-1)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- PALADIN Technician Installation Tool Kit (52050393)
- DRILLCO Spiral Point Taps, 5/16-18, 6PK (21E120CP)
- DRILLCO 6-32, NITRO SPIRAL POINT TAPS - 2100N (21N006CP)
- DRILLCO 10-24, SPIRAL POINT TAPS - 2100 (21A010CP)
- DRILLCO 5/8-18, NITRO SPIRAL POINT TAPS - 2100N (21N140FP)
- DRILLCO 5/8-11, NITRO SPIRAL POINT TAPS - 2100N (21N140CP)
- DRILLCO Spiral Point Taps, 10-24, 12PK (21E010CP)
- REGAL CUTTING TOOLS M14 x 1.25 Spark Plug D4 4 Flt Bottom (029003AS)
- Drillco Spiral Point Taps