Shop All Spiral Flute Taps
Drillco
8-32 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF008C
Zoro # G910371587
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF008C
- Zoro # G910371587
- UPC # 45996797886
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8 in |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO Bi-Metal Door Lock & Deadbolt Installation Kit for Wood & Metal Doors (300691)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50856)
- HHIP 8" MT4 75 Degree Bull Nose Live Center (3900-4999)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Oxide (384621)
- REGAL CUTTING TOOLS 1/2"-13 NC H5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033028TC)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 Spiral Flute Taps (123372)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN (SUU06P2NEB-TIN)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Flute (008521AS)
- Drillco Taps