Shop All Thread Forming Taps
Drillco
8-32 SCREW THREAD INSERT BOTTOM TAP/2020
Mfr # 202A008CB
Zoro # G110371080
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Size #8
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 202A008CB
- Zoro # G110371080
- UPC # 45996799569
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | #8 |
Details
Tap Material | High Speed Steel |
Description
Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #10 (11040)
- WARNER 3 in. Stiff Putty Knife (181)
- HOUGEN 3/4 in. X 1 in. 12,000-Series TiN Annular Cutter (12624)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- DRILLCO 33MM-2.00 4FL BOTTOM TAP - 2800 (28A330BB)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- DRILLCO 1/2-13, NITRO PLUG TAP - 2000N (20N132CP)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- DRILLCO 7/16-20, CARBON PLUG TAPS - 2000C (20C128FP)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- Drillco Taps