Shop All Tap Sets
Drillco
8-32, HSS TAPS SETS - 2000
Mfr # 20A008CS
Zoro # G510371994
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-1/8 in
- Tap Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-1/8 in |
Tap Size | #8 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 11mm x 1.5, Metric Tap Set (28E110AS)
- DRILLCO 36mm x 4.0, Metric Tap Set (28E360AS)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 3-48, HSS TAPS SETS - 2000 (20A003CS)
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- Drillco Taps