Shop All Tap Sets
Drillco
8-32, HSS TAP SET H-3 - 2000E
Mfr # 20E008CS
Zoro # G610372556
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size #8
- Overall Length 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Impact Socket Set, SAE, 14 pcs (35HU98)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- MAYHEW 1123MM PILOT PUNCH (MAY25017)
- KODIAK CUTTING TOOLS 1/4 Tap Wrenches T-Handle (5470146)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- GREENFIELD THREADING Hand Tap Sets (173207)
- Drillco Tap Sets