Shop All Thread Forming Taps
Drillco
8-32, HSS BOTTOMING TAP - 2000
Mfr # 20A008CB
Zoro # G510372052
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Overall Length 2-1/8 in
- Tap Size #8
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20A008CB
- Zoro # G510372052
- UPC # 45996699906
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 2-1/8 in |
Tap Size | #8 |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16 X 2 X 8" High Speed Steel Straight Shank Chucking Reamer (2006-3036)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- WESTWARD Nut Driver, 1/4 in., Hollow, 3 in. (10J288)
- DRILLCO 3/8-16, HSS TAPER TAPS H-3 - 2000E (20E124CT)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- DRILLCO 1/4-20, NITRO TAPER TAP - 2000N (20N116CT)
- DRILLCO 9/16-18, NITRO TAPER TAP - 2000N (20N136FT)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- DRILLCO 1.6MM-0.35 2FL BOTTOM TAP - 2800 (28A016AB)
- OSG Thread Forming Tap, #4-40, Plug, TiN, 0 Flutes (1400105905)
- Drillco Thread Forming Taps