Shop All Thread Forming Taps
Drillco
8-32, CARBON TAPER TAPS - 2000C
Mfr # 20C008CT
Zoro # G010372378
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #8
- Tap Material Carbon
- Overall Length 2-1/8 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C008CT
- Zoro # G010372378
- UPC # 45996791884
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Size | #8 |
Overall Length | 2-1/8 in |
Tap Dimension Type | Inch |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 36 Pcs High Speed Steel Tap and Die set - Metric Size (93-17140)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Orange (65507)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- DRILLCO 5-40, CARBON TAPER TAPS - 2000C (20C005CT)
- DRILLCO 1/2-13, NITRO PLUG TAP - 2000N (20N132CP)
- DRILLCO 6MM X 1.00, CARBON BOTTOM TAP - 2000C (20C060AB)
- DRILLCO 1/2-13, HSS TAPER TAPS - 2000 (20A132CT)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- DRILLCO 1/4-20 THREAD FORMING BOTTOM TAP - 2090 (209A116CB)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- Drillco Taps