Shop All Thread Forming Taps
Drillco
8-32, CARBON BOTTOMING TAP - 2000C
Mfr # 20C008CB
Zoro # G810372615
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material Carbon
- Overall Length 2-1/8 in
- Tap Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C008CB
- Zoro # G810372615
- UPC # 45996791860
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-1/8 in |
Tap Size | #8 |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Replacement Mini Top Slide Utility Blades, PK 5 (42026)
- MORSE 4-1/4" Bi-Metal Hole Saw (MHS68)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #16 (46686)
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- DRILLCO 8MM X 1.00, CARBON PLUG TAP - 2000C (20C080AP)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- DRILLCO 3/4-10, HSS BOTTOMING TAP - 2000 (20A148CB)
- DRILLCO 1-1/4--12, NITRO TAPER TAP - 2000N (20N216FT)
- DRILLCO 7/8-9, CARBON TAPER TAPS - 2000C (20C156CT)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 3 Flutes (1410103801)
- Drillco Taps