Shop All Masonry Drill Bits
Drillco
7/8 X 6, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1566B
Zoro # G510370409
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8 in
- Shank Size (In.) 1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A1566B
- Zoro # G510370409
- UPC # 45996696288
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Overall Length | 6-1/2 in |
Shank Size (In.) | 1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 2" x 12" (48-62-4085)
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105100)
- DRILLCO 7/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12818)
- DRILLCO 5/32 MASONRY DRILL STR SHANK - 1600N (160N110)
- DRILLCO 1/2 X 13 SDS-MAX Masonry Drill (174F13213)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- DRILLCO 9/16 X 6.1/4, SDS PLUS DRILL - 1700A (170A1366)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- BOSCH Fast Spiral 7/32In x 2In x 4In (BM2004)
- Drillco Drill Bits