Shop All Masonry Drill Bits
Drillco
7/8 X 16, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A15616B
Zoro # G010370428
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8 in
- Shank Size (In.) 1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A15616B
- Zoro # G010370428
- UPC # 45996696264
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Overall Length | 16 in |
Shank Size (In.) | 1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- EMPIRE LEVEL 12 in. Hook Rule (27308)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- BON TOOL Bon 50-249 Replacement Handle For Kangaroo Screeds (50-249)
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- DRILLCO 5/16 MASONRY DRILL STR SHANK - 1600N (160N120)
- DRILLCO 5/8 X 13 SDS-MAX Masonry Drill (174F14013)
- DRILLCO 1 in. X 12, MASONRY DRILL ROTA & HAM -1600A (160A16412B)
- DRILLCO 7/8 X 12, MASONRY DRILL ROTA & HAM -1600A (160A15612B)
- MILWAUKEE TOOL 3/8 in. x 8 in. SDS-Plus Rebar Cutter (48-20-6700)
- Drillco Masonry Drill Bits