Shop All Masonry Drill Bits
Drillco
7/8 X 13 SDS-MAX Masonry Drill
Mfr # 174F15613
Zoro # G800869989
product price: $49.95
/ea
$49.95
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
- Brand Drillco
- MFR # 174F15613
- Zoro # G800869989
- UPC # 45996593884
- Country of Origin Germany
- Category Masonry Drill Bits
Description
Designed for longer life in concrete and reinforced concrete applications. 4 x 90 head geometry prevents locking when hitting rebar on the side. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. Reinforced flute geometry reduces vibrations & transfers more impact energy from the head to the tip of the drill bit. Rebar Chamfers to prevent carbide head from cracking when in contact with reinforced concrete. More mass in secondary carbide cutters for longer life.
Documents & Resources
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
- J.W. WINCO GN351.2-51-41-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-41-3/8-55)
- ALLWAY 1-1/2" B-Series 4-Edge Wood Scraper Replacement Blade (22B)
- PROTO Box End Wrench, 6 x 7mm, 5-3/4 in. L (J1050M)
- HHIP 4-3/8 X 2-3/8 X 1-1/8" Single Magnetic V-Block (3402-0007)
- DRILLCO 5/32 X 6.1/4, SDS PLUS DRILL - 1700A (170A1106)
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- DRILLCO 7/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F12812)
- DRILLCO 11/16 X 8, SDS PLUS DRILL - 1700A (170A1448)
- DRILLCO 1/2 X 10.1/2, SDS PLUS DRILL - 1700A (170A13210)
- DRILLCO 7/8 X 12, MASONRY DRILL ROTA & HAM -1600A (160A15612B)
- DRILLCO 3/16 MASONRY DRILL STR SHANK - 1600N (160N112)
- Drillco Drill Bits