Shop All Construction Reamers
Drillco
7/8 Spiral Flute Nut Shank NITRO Construction Reamer
Mfr # 125SF156
Zoro # G200869893
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.3/8
- Shank Type Hex Nut
- Flute Type Spiral Flute
- Flute Length 7.3/8
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 125SF156
- Zoro # G200869893
- UPC # 45996691030
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 9.3/8 |
Flute Length | 7.3/8 |
Size | 7/8 |
Details
Shank Type | Hex Nut |
Flute Type | Spiral Flute |
Material | High Speed Steel |
Finish | Black & Gold |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7017)
- DEWALT DIAG CUTTING PLIERS 10"" (DWHT74275)
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- DRILLCO 15/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF160)
- DRILLCO 13/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF152)
- DRILLCO 3/4, Spiral flute nut Shank NITRO Construction Reamer (429N148)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO 7/8, Spiral Flute Hex Nut Shank Bridge Reamer (429A156)
- Drillco Construction Reamers