Shop All Construction Reamers
Drillco
7/8 Spiral Flute Hex Nut Bridge Length Construction Reamer
Mfr # 125HX156
Zoro # G800869224
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9.3/8
- Flute Type Spiral Flute
- Shank Type Hex Nut
- Finish Black Oxide
- Flute Length 7.3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 125HX156
- Zoro # G800869224
- UPC # 45996690859
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 9.3/8 |
Size | 7/8 |
Flute Length | 7.3/8 |
Details
Flute Type | Spiral Flute |
Shank Type | Hex Nut |
Finish | Black Oxide |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN WELDTEC SHIP AUGR 1-1/2"" (3043016)
- WESTWARD Walking Groover, 6 In x 3 In, SS, ErgoSoft (13A754)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/4x1/64 (43638)
- KRAFT TOOL Tapping Block, Plastic (FC550)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- DRILLCO 3/8, Spiral Flute 3/8" Shank Construction Reamer (427A124)
- DRILLCO 11/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX144)
- DRILLCO 3/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N148)
- DRILLCO 3/4, Spiral Flute 1/2" Shank Construction Reamer (427A148)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 9/16 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX136)
- Drillco Construction Reamers